Beli thermometer krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. KRISBOW Termometer dengan Titik Embun
    Mulai

    Rp1.899.900

    KRISBOW Termometer dengan Titik Embun
    atribut:
    • Humidity Range: 0 to 100 %RH ± 3.5°C @ 20 to 80 %RH
    • Dew Point Range: -30 to 100°C (-22 to 212°F) ± 2% of reading
    • Resolution: 0.1
    • Display: 3-1/2 digit (1999 count) LCD with backlighting
    • Response Time (ms): < 150
    • Diode laser: Output <1mW, Wavelength 630 to 670nm, class 2 (II) Laser product
    • Emissivity: Fixed at 0.95
    • Field of View: D/S = Approx. 12:1 ratio (D = distance, S = spot)
    • Power Off: Automatic shut off after 15 minutes, approx.
    • Power Supply: 9V battery
    • Spectral Response (µm): 8 to 14
    • Temperature Range (°C): -50 to 400
    • Unit Dimensions (HxWxD)(mm): 168x86x58
  3. TAYLOR Remote Reading Panel-Mount Digital Thermometer
    Mulai

    Rp499.900

    TAYLOR Remote Reading Panel-Mount Digital Thermometer
    Deskripsi:
    Industrial panel-mount thermometers include an external cabled probe that measures temperatures. They typically mount to panels with the digital display positioned for easy viewing and monitoring.
    atribut:
    • UNSPSC: 41112210
    • 3-A Certified: No
    • Accuracy (°F): ±1.8
    • Backlit: No
    • Battery Type: (1) AAA
    • Brand: TAYLOR
    • Cable Length (ft): 10
    • Construction: Plastic Housing with Glass Lens
    • Digit Height (inch): 1/2 in
    • Digital Display: LCD Display - 1/2 in Digit Height
    • Display Height (inch): 0.75
    • Display Size HxW (inch): 0.75x2
    • Display Type: LCD
    • Display Width (inch): 2
    • Flange Outside Diameter (inch): 0.75
    • Housing Material: Plastic
    • Includes Batteries: No
    • Includes NIST-Traceable Certificate: No
    • Lens Material: Glass
    • Maximum Temperature (°C): 150
    • Maximum Temperature (°F): 300
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Mounting Hole Diameter (inch): 0.13
    • Mounting Style: Flush; Surface Mount
    • NSF Rated: No
    • Number of Digits: 4
    • Power Source: Battery
    • Power Source Details: AAA Battery
    • Probe Diameter (inch): 0.25
    • Probe Length (ft): 10
    • Probe Material: 316 Stainless Steel
    • Probe Technology Diaxl (inxft): Thermistor - 1/4x10 Probe
    • Process Connection (ft): 10 Cable
    • Scale Type: Digital
    • Sensor Technology: Thermistor
    • Temperature Alarm: No
    • Temperature Range (°C): -40 to 150
    • Temperature Range (°F): -40 to 300
    • Temperature Scale: Fahrenheit/Celsius
    • Thermometer Type: Panel-Mount Digital Thermometer
    • Waterproof: Yes
  4. KRISBOW Termometer Food Grade
    Mulai

    Rp999.900

    KRISBOW Termometer Food Grade
    atribut:
    • Item: Food Service Thermometer
    • Safety Approval: CE, HACCP
    • Type: Food Safe Infrared & Contact Thermometer
    • Unit Dimensions (cm): 14x3.5x2
    • Packing Dimensions (cm): 22.5x12.5x3.5
  5. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp2.099.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  6. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  7. KRISBOW Digital Thermometer (Termometer Digital)
    Mulai

    Rp989.900

    KRISBOW Digital Thermometer (Termometer Digital)
    atribut:
    • Dimensions (mm): 165x76x43
  8. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  9. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  10. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  11. FLUKE Radiation Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    FLUKE Radiation Thermometer
    Deskripsi:
    Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
  12. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  13. DV Industrial IR Thermogun
    Mulai

    Rp259.900

    DV Industrial IR Thermogun
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
  14. PRIO Data Logger
    Mulai

    Rp479.900

  15. FLUKE Infrared Thermometer
    Mulai

    Rp4.799.900

    FLUKE Infrared Thermometer
    Deskripsi:
    Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.
    atribut:
    • Accuracy: ±1.5°C or ±1.5% of reading
    • Emissivity: 0.10 to 1.00
    • Temperature Range (°C): -30 to 500
    • D:S Ratio: 10:1 (calculated at 90% energy)
  16. TEKIRO Infrared Thermometer (Pengukur Suhu)
    Mulai

    Rp419.900

    TEKIRO Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Produk thermometer ini berfungsi untuk mengukur suhu pada objek non-contact dengan bantuan Laser Pointer.- Jarak maksimal pengukuran adalah 8:1, maksudnya disini besar dari objek yang hendak diukur suhunya dikalikan 8 adalah batas maksimum jarak yang diperlukan untuk mendapatkan pengukuran yang masih akurat.- Class 3a Laser Product.- Sinar laser yang dikeluarkan oleh alat ini tidak boleh terkena mata langsung karena dapat merusak penglihatan.- Jauhkan dari jangkauan anak - anak.- Japan Industrial Standard (JIS).- Produk ini sangat berkualitas.
    atribut:
    • Type: Measurement
    • Wave Length (Nm): 630-660
    • Maximum Temperature (°C): 520
    • Minimum Temperature (°C): -38
    • maximum output (mW): <5
  17. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  18. Shinwa Rules Digital Thermometer D
    40%
    Mulai

    Rp149.900

    Shinwa Rules Digital Thermometer D
    Deskripsi:
    Simple and easy to use, large display and easy to read. With a built-in stand, it can be hung on the wall or placed.Measurement of room temperature.* If it gets dirty, do not wipe it with volatile oil such as thinner or alcohol. Never disassemble this machine. This machine is not waterproof. Do not use it in a place where it will be exposed to water. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Measurement Temperature Range (°C): -5 to 50
    • Measurement Accuracy (°C): ±1 (0-40), ±2.5 (otherwise).
    • Measurement Item: temperature
    • Dimensions (WxDxH) (mm): 102x20x74
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery for monitor x 1 (included)
Daftar Harga thermometer krisbow Terbaru November 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
KRISBOW Termometer dengan Titik EmbunRp1.899.900
TAYLOR Remote Reading Panel-Mount Digital ThermometerRp499.900
KRISBOW Termometer Food GradeRp999.900
KRISBOW Termometer Inframerah Dual LaserRp2.099.900
FLUKE Infrared ThermometerRp1.399.900
KRISBOW Digital Thermometer (Termometer Digital)Rp989.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.799.900
Benetech Infrared ThermometerRp339.900
ZOYI Infrared ThermometerRp349.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait